ES6T48R1KRN1A2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES6T48R1KRN1A2 Mersen Disconnect Switches, SHUNT TRIP SWITCH,60A,480/120V

MFG Item Number
ES6T48R1KRN1A2

ES6T48R1KRN1A2 Mersen Disconnect Switches, SHUNT TRIP SWITCH,60A,480/120V

MFG Item Number
ES6T48R1KRN1A2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
ES6T48R1KRN1A2
SHUNT TRIP SWITCH,60A,480/120V

Series Information

Specifications

Specifications
Manufacturer Part Number ES6T48R1KRN1A2
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Description SHUNT TRIP SWITCH,60A,480/120V
Poles 1
Current Rating 60 A
AC Voltage 480 VAC
Net Weight 0 lbs
Gross Weight 0 lbs