Series Information
| Manufacturer Part Number | ES6T48R2KB |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | SHUNT-TRIP SWITCH60A480V TO |
| Poles | 1 |
| Current Rating | 60 A |
| AC Voltage | 480 VAC |
| Fusible | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |