ES711FSE
Gentron Power Modules, ES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES711FSE

Gentron Power Modules, ES Series

ES711FSE

Gentron Power Modules, ES Series
POWER MODULE
Item Number
ES711FSE
MFG Item Number
ES711FSE-GTN
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Modules, ES Series
Item #
ES711FSE
POWER MODULE

ES Series Information

  • Nine Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 42.5 ~ 80 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These compact power modules are designed to control AC or DC variable voltage output. Common circuits are single phase, half control bridges, single phase, full control bridges, AC switches and two isolated scr's. All modules come with standard .187" gate quick‑connect terminals.

  • External Suppressor Optional
  • Gate to Cathode Capacitor Optional

Specifications

Specifications
Manufacturer Part Number ES711FSE-GTN
Manufacturer Gentron
Product Series ES
Family Series Gentron Power Modules, ES Series
Description POWER MODULE
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 60 A
Vrrm 400 V
Aux. Cathode(s) No
Varistor Yes
Free Wheeling Diode Yes
Net Weight 0.18 lbs
Gross Weight 0.18 lbs

*Galco is not an authorized distributor for this brand Click here for details.