ESAC31431

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESAC31431

Pizzato Enclosures, ES Series

ESAC31431

Pizzato Enclosures, ES Series
Enclosure ES AC series
Item Number
ESAC31431
MFG Item Number
ES AC31431
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ES Series
Item #
ESAC31431
Enclosure ES AC series

ES Series Information

  • Protection degrees IP67 and IP69K
  • Stainless steel captive screws
  • 4 side cable entries
  • Screw caps included in the scope of supply

These housings have four additional holes on the cover. The holes enable wall fixing from the outside by means of insertion of the screws, without the need to open the cover to access the holes. The wall fixing screws and the ones for closing the housing cover can be sealed with four caps. The caps not only give the housing a more pleasant look, but they also prevent the accumulation of dirt inside the recesses of the screws besides making tampering more difficult. The external fixing of the housing is particularly valuable for already wired housings, since this simplifies the whole installation: you can simply fix the housing and connect the connector that, thanks to the presence of cable entries on the four sides of the housing, can be oriented in the preferred direction.

The housings can fit up to three contact blocks/LED units for panel mounting by means of a mounting adapter or up to three contact blocks/LED units for base mounting directly on the bottom of the housing. Housings have two conduit entries on the lower surface. These allow the wiring through the support surface without leaving electrical cables in sight.

These devices are designed to be used in the toughest environmental conditions and they pass the IP67 immersion test according to EN 60529. They can therefore be used in all environments where maximum protection degree of the housing is required. Due to their special design, these devices are suitable for use in equipment subjected to cleaning with high pressure hot water jets. These devices also meet the IP69K test requirements according to ISO 20653.

Specifications

Specifications
Manufacturer Part Number ES AC31431
Manufacturer Pizzato
Product Series ES
Family Series Pizzato Enclosures, ES Series
Description Enclosure ES AC series
Material Polycarbonate
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 4 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
Approvals CE, EAC
Net Weight 0 lbs
Gross Weight 0 lbs