Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi HVAC Sensors, ESCO Series
ESCO2D2A
Carlo Gavazzi HVAC Sensors, ESCO Series
CO2 2000PPM DUCT TRANSMITTER
This item cannot be canceled or returned
Description
HVAC Sensors, ESCO Series
CO2 2000PPM DUCT TRANSMITTER
Specifications
Specifications
| Manufacturer Part Number |
ESCO2D2A |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
ESCO |
| Family Series |
Carlo Gavazzi HVAC Sensors, ESCO Series |
| Description |
CO2 2000PPM DUCT TRANSMITTER CURRENT OUTPUT |
| Type |
Carbon Monoxide |
| Application |
Duct, Gas, Indoor |
| Output |
4-20 mA |
| Humidity Range |
5-95 % RH |
| Operating Temperature |
32-122 °F |
| Approvals |
CE |
| Comments |
IP65 Housing, IP20 Sensor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESCO2D2A
Carlo Gavazzi HVAC Sensors, ESCO Series