Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi HVAC Sensors, ESCO Series
ESCO2THW2VDM
Carlo Gavazzi HVAC Sensors, ESCO Series
TEMPERATURE HUMIDITY & CO2 2000PPM
MFG Item Number
ESCO2THW2VDM
This item cannot be canceled or returned
Description
HVAC Sensors, ESCO Series
TEMPERATURE HUMIDITY & CO2 2000PPM
Specifications
Specifications
| Manufacturer Part Number |
ESCO2THW2VDM |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
ESCO |
| Family Series |
Carlo Gavazzi HVAC Sensors, ESCO Series |
| Description |
TEMPERATURE HUMIDITY & CO2 2000PPM WALL TRANSMITT |
| Application |
House and Building |
| Output |
0-10 VAC |
| Humidity Range |
0-100% RH |
| Operating Temperature |
32-122 °F, 0-50 °C |
| Function |
CO2, Humidity, Temperature |
| Display |
LCD |
| Approvals |
CE |
| Comments |
IP20,Wall Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESCO2THW2VDM
Carlo Gavazzi HVAC Sensors, ESCO Series