Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi HVAC Sensors, ESCO Series
ESCOD5AM
Carlo Gavazzi HVAC Sensors, ESCO Series
CO 500PPM DUCT TRANSMITTER CURRENT
This item cannot be canceled or returned
Description
HVAC Sensors, ESCO Series
CO 500PPM DUCT TRANSMITTER CURRENT
Specifications
Specifications
| Manufacturer Part Number |
ESCOD5AM |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
ESCO |
| Family Series |
Carlo Gavazzi HVAC Sensors, ESCO Series |
| Description |
CO 500PPM DUCT TRANSMITTER CURRENT OUTPUT WITH COM |
| Type |
Carbon Monoxide |
| Application |
Duct, Gas, Indoor |
| Input |
8-35 VDC |
| Output |
4-20 mA, RS-485 |
| Humidity Range |
5-95 % RH |
| Operating Temperature |
32-122 °F |
| Approvals |
CE |
| Comments |
IP65 Housing, IP20 Sensor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESCOD5AM
Carlo Gavazzi HVAC Sensors, ESCO Series