Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, E Series
ESCV-1
Killark Conduit Outlet Bodies, E Series
1/2 IN CONDUIT BODY COVER
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, E Series
1/2 IN CONDUIT BODY COVER
- Conduit Body Covers Application
- Lightweight Aluminum Construction Provides Corrosion Resistance and Easy Installation
- UL Listed and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
ESCV-1 |
| Manufacturer |
Killark |
| Product Series |
E |
| Family Series |
Killark Conduit Outlet Bodies, E Series |
| Description |
1/2 IN CONDUIT BODY COVER |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1/2 " |
| Composition |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
ESCV-1
Killark Conduit Outlet Bodies, E Series