ESCV-3
Killark Conduit Outlet Bodies, E Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ESCV-3 Killark Conduit Outlet Bodies, E Series, 1in. COVER FOR E SERIES 10 PER
MFG Item Number
ESCV-3

ESCV-3 Killark Conduit Outlet Bodies, E Series, 1in. COVER FOR E SERIES 10 PER

MFG Item Number
ESCV-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, E Series
Item #
ESCV-3
1in. COVER FOR E SERIES 10 PER

E Series Information

  • Conduit Body Covers Application
  • Lightweight Aluminum Construction Provides Corrosion Resistance and Easy Installation
  • UL Listed and CSA Approved

Specifications

Specifications
Manufacturer Part Number ESCV-3
Manufacturer Killark
Product Series E
Family Series Killark Conduit Outlet Bodies, E Series
Description 1in. COVER FOR E SERIES 10 PER
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Aluminum
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs