ESD4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESD4 Eaton's Bussmann series Fuses, 4AMP 550V AC INDUSTRIAL

MFG Item Number
ESD4

ESD4 Eaton's Bussmann series Fuses, 4AMP 550V AC INDUSTRIAL

MFG Item Number
ESD4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, Series
Item #
ESD4
4AMP 550V AC INDUSTRIAL

Series Information

Specifications

Specifications
Manufacturer Part Number ESD4
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, low voltage, 4 A, AC 550 V, BS88/F2, 14 x 68 mm, gL/gG, BS
Fuse Type British Standard (BS88)
Current Rating 4 A
AC Voltage 550 VAC
Characteristic Semiconductor
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Net Weight 0.0672 lbs
Gross Weight 0.0672 lbs