Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ESD63 Eaton's Bussmann series Fuses, 63AMP 415V AC INDUSTRIAL
ESD63 Eaton's Bussmann series Fuses, 63AMP 415V AC INDUSTRIAL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ESD63 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 63 A, AC 415 V, BS88/F2, 18 x 68 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
63 A |
| AC Voltage |
415 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
0.0672 lbs |
| Gross Weight |
0.0672 lbs |
ESD63
Eaton's Bussmann series Fuses