ESDT-10B.50
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESDT-10B.50

PMA (Division of ABB) Conduit, PMAFLEX Series

ESDT-10B.50

PMA (Division of ABB) Conduit, PMAFLEX Series
CONDUIT VFLEX FINE PA12 NW10 50MBLK
MFG Item Number
ESDT-10B.50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Conduit, PMAFLEX Series
Item #
ESDT-10B.50
CONDUIT VFLEX FINE PA12 NW10 50MBLK

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number ESDT-10B.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Medium Wall Very Flexible Black Conduit, ESD Material - Polyamide 12, Conduit Size NW - 10, 50 Meters
Trade Size M12
Diameter 0.38 "
Feet/Pkg. 164 '
Inside Bend Radius 0.8 "
Material Nylon
Color Black
Operating Temperature -40-194 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs