ESDT-36B.30
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESDT-36B.30 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT VFLEX FINE PA12 NW36 50MBLK

MFG Item Number
ESDT-36B.30

ESDT-36B.30 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT VFLEX FINE PA12 NW36 50MBLK

MFG Item Number
ESDT-36B.30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
ESDT-36B.30
CONDUIT VFLEX FINE PA12 NW36 50MBLK

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number ESDT-36B.30
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Medium Wall Very Flexible Black Conduit, ESD Material - Polyamide 12, Conduit Size NW - 36, 30 Meters
Trade Size M40
Diameter 1.44 "
Feet/Pkg. 98 '
Inside Bend Radius 2.4 "
Material Nylon
Color Black
Operating Temperature -40-194 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 0.11 lbs
Gross Weight 0.11 lbs