ESENSE-D-LCD-C
ACI-Automation Components HVAC Sensors, ESENSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESENSE-D-LCD-C

ACI-Automation Components HVAC Sensors, ESENSE Series

ESENSE-D-LCD-C

ACI-Automation Components HVAC Sensors, ESENSE Series
Co2 Duct, Lcd, Conduit,0-10Vdc
Item Number
ESENSE-D-LCD-C
MFG Item Number
135737
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, ESENSE Series
Item #
ESENSE-D-LCD-C
Co2 Duct, Lcd, Conduit,0-10Vdc

ESENSE Series Information

  • Gas Sensor
  • Carbon Dioxide Sensor
  • ABC Software Eliminates Need for Manual Calibration
  • Single Beam of Non‑Dispersive IR
  • Measures in Ambient Air up to 2000ppm
Carbon dioxide sensors to monitor air quality indoors in industrial, school, and office settings. Allows the user to monitor the carbon dioxide levels frequently to ensure the environment remains safe.

Specifications

Specifications
Manufacturer Part Number 135737
Manufacturer ACI-Automation Components
Product Series ESENSE
Family Series ACI-Automation Components HVAC Sensors, ESENSE Series
Description Co2 Duct, Lcd, Conduit,0-10Vdc
Type Carbon Dioxide
Application Gas, Duct
Input 24 VAC, 24 VDC
Output 0-10 VDC, 4-20 mA
Humidity Sensor No
Humidity Range 0-95 % RH
Operating Temperature 32-122 °F
Display LCD
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs