Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ESERV-11T Red Lion Media Converters, N-Tron ESERV Series, ESERV-11T SERIAL SERVER
MFG Item Number
ESERV-11T
ESERV-11T Red Lion Media Converters, N-Tron ESERV Series, ESERV-11T SERIAL SERVER
MFG Item Number
ESERV-11T
This item cannot be canceled or returned
Description
Media Converters, N-Tron ESERV Series
N-Tron ESERV Series Information
Specifications
Specifications
| Manufacturer Part Number |
ESERV-11T |
| Manufacturer |
Red Lion |
| Product Series |
N-Tron ESERV |
| Family Series |
Red Lion Media Converters, N-Tron ESERV Series |
| Description |
ESERV-11T SERIAL SERVER |
| Converter Type |
Ethernet Copper to Serial |
| Total Number of Ports |
3 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
1 |
| Voltage |
10-58 VDC |
| Nominal Voltage |
24 VDC, 48 VDC |
| Enclosure Composition |
Plastic |
| Mounting |
DIN Rail |
| Operating Temperature |
-29-176 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
ESERV-11T
Red Lion Media Converters, N-Tron ESERV Series