ESF4 Series Information
| Manufacturer Part Number | ESF4-NZU022 |
|---|---|
| Manufacturer | Kingfisher Controls |
| Product Series | ESF4 |
| Family Series | Kingfisher Controls Cordsets, ESF4 Series |
| Description | Cordset,M12 Cable,Straight female connection,2 meters,PUR,4 wire |
| Cable Type | PUR |
| Number of Pins | 4 |
| Connection Type | Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 250 VAC, 300 VDC |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 2 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Wires | 4 |
| Number of Keys | 0 |
| Operating Temperature | -25-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Comments | (1) 2m Cordset |
| Net Weight | 0.1438 lbs |
| Gross Weight | 0.18 lbs |