ESG50L11
Greenlee Electric Power Tools, ESG50L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESG50L11

Greenlee Electric Power Tools, ESG50L Series

ESG50L11

Greenlee Electric Power Tools, ESG50L Series
Cutter, Cable Bat 120V Chrgr
MFG Item Number
ESG50L11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, ESG50L Series
Item #
ESG50L11
Cutter, Cable Bat 120V Chrgr

ESG50L Series Information

  • Retraction Stop Allows the Operator to Stop the Ram Retraction at Any Point Simply by Tapping the Trigger, and then Starting the Next Cutting Cycle from that Point Saving Time and Energy
  • Available with 120V, 12V or 230V Battery Charger or with 120V or 230V Corded Adapter In Place Of Batteries and Charger
  • Smart Chargers Control the Charging Current, Charging Voltage and Battery Temperature to Maximize Battery Life
  • State of the Art 18V Lithium Ion (Li‑Ion) Battery Provides 70% More Cycles per Charge and Faster Cycle Times
  • LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status
  • Two‑Stage Hydraulic System Provides Fast Advance and Power Speeds, Saving Time
  • Overmolded Tacky Grip Areas Make Gripping the Tool Easier and More Comfortable
  • Greenlee Battery‑Powered Cutting Tools Now Use Bio‑Degradable Oil
  • The ESG50L Is Used for Cutting Copper and Aluminum Power Cables
  • Tools Automatically Retract When the Cutting Cycle Is Complete
  • Forward Handle Position Improves Tool Balance
  • LED Work Light Illuminates Dark Work Areas
  • One Trigger Controls All Tool Functions
  • Cutting Head Rotates 350 Deg


Specifications

Specifications
Manufacturer Part Number ESG50L11
Manufacturer Greenlee
Product Series ESG50L
Family Series Greenlee Electric Power Tools, ESG50L Series
Description Cutter, Cable Bat 120V Chrgr
Power Source 18 V 3 Ah Li-ion
Charger Voltage 120 VAC
Head Rotation (Degrees) 350 °
Net Weight 23 lbs
Gross Weight 23 lbs