Series Information
| Manufacturer Part Number | E3000 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Connectors |
| Description | Accessory |
| Gender | Male |
| Number of Poles | 3 |
| Number of Pins | 3 |
| Angle | Straight |
| Number of Cables | 1 |
| AC Voltage | 60 VAC |
| DC Voltage | 75 VDC |
| Current Rating | 4 A |
| Contact Type | Solder Cup |
| Operating Temperature | -30-80 °C |
| Body Material | Nylon, Polyamide |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |