Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ESGM4P(10/BAG)
Item Number
ESGM4P(10/BAG)
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E3016 |
| Manufacturer |
Turck |
| Family Series |
Turck Connectors |
| Description |
Accessory |
| Gender |
Male |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Angle |
Straight |
| Number of Cables |
1 |
| AC Voltage |
30 VAC |
| DC Voltage |
36 VDC |
| Current Rating |
4 A |
| Contact Type |
Solder |
| Operating Temperature |
-30-80 °C |
| Body Material |
Nylon, Polyamide |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
ESGM4P(10/BAG)
Turck Connectors