ESI314M024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESI314M024 Carlo Gavazzi Safety Switches, 1NO+2NC(COIL)+1NC(ACTUATOR)

MFG Item Number
ESI314M024

ESI314M024 Carlo Gavazzi Safety Switches, 1NO+2NC(COIL)+1NC(ACTUATOR)

MFG Item Number
ESI314M024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
ESI314M024
1NO+2NC(COIL)+1NC(ACTUATOR)

Series Information

Specifications

Specifications
Manufacturer Part Number ESI314M024
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Safety Switches
Description 1NO+2NC(COIL)+1NC(ACTUATOR)
Solenoid Interlocking Yes
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NO + 2NC
Thermal Current Rating 10 A
Voltage 24 VAC, 24 VDC
Holding Force 1,200 N
Auxiliary Release No
Connection Type Screw Terminals
Protection Rating IP65
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs