Series Information
| Manufacturer Part Number | ESIREN-120-240 |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Audible Signaling Devices |
| Description | Electronic Siren, 120 or 240VAC - Multi-voltage design accepts 120 or 240VAC. Produces one of two tones at three SPL sound pressure levels. Replicates Federal Signal models A and L siren tones. U-bracket or internal surface mount standard. Produces |
| Accessory Type | Electronic Siren |
| Voltage | 120-240 VAC |
| Explosion Proof | No |
| Hazardous Location | No |
| Mounting | Surface |
| Operating Temperature | -40-150 °F |
| Current Rating | 0.22-0.5 A |
| NEMA Rating | NEMA 4X |
| Approvals | cUL, UL |
| Comments | Marine Rated |
| Net Weight | 17.2 lbs |
| Gross Weight | 17.2 lbs |