Obsolete
Series Information
| Manufacturer Part Number | ESK15 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | HRC MISC Class C Fuse 600 Volts 15 Amps ESK series. |
| Current Rating | 15 A |
| AC Voltage | 600 VAC |
| Class | C |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.11 lbs |