Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ESL146 Eaton Circuit Breakers, SINGLE 14 TO 6 MECHANICAL LUG
ESL146 Eaton Circuit Breakers, SINGLE 14 TO 6 MECHANICAL LUG
This item cannot be canceled or returned
Description
SINGLE 14 TO 6 MECHANICAL LUG
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
ESL146 |
| Description |
Eaton safety socket mechanical lug, Single mechanical lug, Used with: Safety sockets, Wire size: 14-6 kcmil |
| Accessory Type |
Lug |
| Comments |
14 AWG to 6 AWG |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |
ESL146
Eaton Circuit Breakers