ESL75
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESL75 Eaton's Crouse-Hinds series Conduit, 3/4 90 DEG CONCRETE SLAB INSERT

MFG Item Number
ESL75

ESL75 Eaton's Crouse-Hinds series Conduit, 3/4 90 DEG CONCRETE SLAB INSERT

MFG Item Number
ESL75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
ESL75
3/4 90 DEG CONCRETE SLAB INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number ESL75
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series concrete slab insert, Rigid/IMC, Zinc die cast, 90°, 3/4
Trade Size 3/4 "
Material Die Cast Zinc
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Hazardous Location No
Composition Metallic
Angle 90 °
Approvals NEC/CEC
Net Weight 0.41 lbs
Gross Weight 0.41 lbs