ESM-BA201
Euchner Safety Relays, ESM-BA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESM-BA201

Euchner Safety Relays, ESM-BA Series

ESM-BA201

Euchner Safety Relays, ESM-BA Series
Safety Module, Compact Housing
MFG Item Number
ESM-BA201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, ESM-BA Series
Item #
ESM-BA201
Safety Module, Compact Housing

ESM-BA Series Information

Specifications

Specifications
Manufacturer Part Number ESM-BA201
Manufacturer Euchner
Product Series ESM-BA
Family Series Euchner Safety Relays, ESM-BA Series
Description Safety Module, Compact Housing
Type ESM-BA2
Application E-Stop Pushbuttons, Light Barriers, Safety Switches
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.8 W
Power Consumption (AC) 3 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0.5513 lbs