EMT Transition Coupling Series Information
| Manufacturer Part Number | ESR100 |
|---|---|
| Manufacturer | Appleton |
| Product Series | EMT Transition Coupling |
| Family Series | Appleton Couplers, EMT Transition Coupling Series |
| Description | Hardware |
| Conduit Type | IMC (Intermediate Metal Conduit) to FMC (Flexible Metallic Conduit), RMC (Rigid Metal Conduit) to FMC (Flexible Metallic Conduit) |
| Connection Type | Set-Screw to Set-Screw |
| Trade Size | 1 |
| Grounding | No |
| Protection Rating | Indoor, Outdoor |
| Composition | Malleable Iron |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |