ESR2672GB
Eaton's Crouse-Hinds series Audible Signaling Devices, ESR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESR2672GB

Eaton's Crouse-Hinds series Audible Signaling Devices, ESR Series

ESR2672GB

Eaton's Crouse-Hinds series Audible Signaling Devices, ESR Series
HARDWARE
Item Number
ESR2672GB
MFG Item Number
ESR2672 GB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, ESR Series
Item #
ESR2672GB
HARDWARE

ESR Series Information

  • 12~230 VAC
  • Two Sizes
  • Raintight
  • Dust‑Ignitionproof
  • UL; CSA Approvals
ESR bell signals are used for call signals, alarms, or in various other signaling applications. ESR bell signals are also seen in specific hazardous atmospheres such as in chemical plants, oil and gas refineries, bulk loading stations, paint and varnish manufacturing plants, grain processing industries and grain elevators, as well as in certain metal, coal, combustible fiber processing or handling areas. ESR bell signals are also used in conduit systems, and mounted on a vertical flat surface with the striker at the bottom. The conduit hub contains an integral bushing. The body cover assembly permits the location of a hub at the top, bottom or either side (the striker must be located at the bottom for proper operation). There are no external seals required except when used in Group B hazardous areas. The ac signal does not have arcing contacts. Binding screw terminals are provided in ac signals for supply conductors. A vibrating or single stroke striker mechanism is furnished with 6 or 10 inch diameter gongs.

Specifications

Specifications
Manufacturer Part Number ESR2672 GB
Manufacturer Eaton's Crouse-Hinds series
Product Series ESR
Family Series Eaton's Crouse-Hinds series Audible Signaling Devices, ESR Series
Description HARDWARE
Voltage 115 VAC
Nominal Voltage 120 VAC
Size 6 "
Current Rating 0.189 A
Approvals CSA, UL
Net Weight 7.9 lbs
Gross Weight 7.9 lbs