ESR5-NE-51-24VAC-DC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ESR5-NE-51-24VAC-DC Eaton Safety Relays, SAFETY RELAY CONTACT EXPANSION 24VAC/DC
MFG Item Number
ESR5-NE-51-24VAC-DC

ESR5-NE-51-24VAC-DC Eaton Safety Relays, SAFETY RELAY CONTACT EXPANSION 24VAC/DC

MFG Item Number
ESR5-NE-51-24VAC-DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
ESR5-NE-51-24VAC-DC
SAFETY RELAY CONTACT EXPANSION 24VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number ESR5-NE-51-24VAC-DC
Manufacturer Eaton
Family Series Eaton Safety Relays
Description Eaton ESR5 Safety relay, Contact expansion 24VAC/DC
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2.2 W
Power Consumption (AC) 2.2 VA
Instantaneous Contacts 5NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards ENISO13849-1
Approvals CSA, TUV, UL
Net Weight 0.4856 lbs
Gross Weight 0.4 lbs