ESR5-NV3-30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ESR5-NV3-30 Eaton Safety Relays, SAFETY RELAY OFF-DELAYED 24VDC
MFG Item Number
ESR5-NV3-30

ESR5-NV3-30 Eaton Safety Relays, SAFETY RELAY OFF-DELAYED 24VDC

MFG Item Number
ESR5-NV3-30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
ESR5-NV3-30
SAFETY RELAY OFF-DELAYED 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number ESR5-NV3-30
Manufacturer Eaton
Family Series Eaton Safety Relays
Description Eaton ESR5 Safety relay, Off-delayed 24VDC
Application E-Stop Pushbuttons, Light Barriers, Safety Switches
Voltage 24 VDC
Power Consumption (DC) 2 W
Delayed Safety Contacts 2NO
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Plug-In
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards ENISO13849-1
Approvals cUL, UL
Net Weight 0.38 lbs
Gross Weight 0.54 lbs