Series Information
| Manufacturer Part Number | ESR5-NZ-21-24VAC-DC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Safety Relays |
| Description | Eaton ESR5 Safety relay, Two-hand control 24VAC/DC |
| Application | Two-Hand Monitoring Type III C |
| Voltage | 24 VAC, 24 VDC |
| Power Consumption (DC) | 1.5 W |
| Power Consumption (AC) | 3 VA |
| Instantaneous Contacts | 2NO |
| Auxiliary Contact | 1NC |
| Termination | Screw |
| Terminal Style | Plug-In |
| Torque Setting | 0.6 Nm |
| Mounting | DIN Rail |
| Standards | ENISO13849-1 |
| Approvals | CSA, TUV, UL |
| Net Weight | 0.0276 lbs |
| Gross Weight | 0.0276 lbs |