Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ESRP-PCS-ADAM6760D Advantech Programmable Logic Controllers, 8DI/8SSR Relay IoT I/O Gateway with Edge
MFG Item Number
ESRP-PCS-ADAM6760D
ESRP-PCS-ADAM6760D Advantech Programmable Logic Controllers, 8DI/8SSR Relay IoT I/O Gateway with Edge
MFG Item Number
ESRP-PCS-ADAM6760D
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Item #
ESRP-PCS-ADAM6760D
8DI/8SSR Relay IoT I/O Gateway with Edge
Specifications
Specifications
| Manufacturer Part Number |
ESRP-PCS-ADAM6760D |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Inputs & Type |
8 - Digital |
| Number of Outputs & Type |
8 - Relay |
| Display Type |
Linux |
| Mounting |
Panel Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESRP-PCS-ADAM6760D
Advantech Programmable Logic Controllers