Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi HVAC Sensors, EST Series
ESTDW50ADM
Carlo Gavazzi HVAC Sensors, EST Series
TEMP DEW POINT WALL TX CURRENT
MFG Item Number
ESTDW50ADM
This item cannot be canceled or returned
Description
TEMP DEW POINT WALL TX CURRENT
Specifications
Specifications
| Manufacturer Part Number |
ESTDW50ADM |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
EST |
| Family Series |
Carlo Gavazzi HVAC Sensors, EST Series |
| Description |
TEMP DEW POINT WALL TX CURRENT OUTPUT WITH COM / |
| Application |
Building, Clean Room, Factory, Hospital, Lab, Storeroom |
| Output |
4-20 mA |
| Humidity Range |
0-100% RH |
| Operating Temperature |
32-122 °F, 0-50 °C |
| Function |
Dew Point, Humidity, Temperature |
| Display |
LCD |
| Approvals |
CE |
| Comments |
IP65 Body,IP20 Probe, Wall Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESTDW50ADM
Carlo Gavazzi HVAC Sensors, EST Series