Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi HVAC Sensors, EST Series
ESTHD50VM
Carlo Gavazzi HVAC Sensors, EST Series
TEMP RH DUCT TX VOLTAGE OUTPUT WITH
MFG Item Number
ESTHD50VM
This item cannot be canceled or returned
Description
TEMP RH DUCT TX VOLTAGE OUTPUT WITH
Specifications
Specifications
| Manufacturer Part Number |
ESTHD50VM |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
EST |
| Family Series |
Carlo Gavazzi HVAC Sensors, EST Series |
| Description |
TEMP RH DUCT TX VOLTAGE OUTPUT WITH COM |
| Application |
Building, Clean Room, Factory, Hospital, Lab, Storeroom |
| Output |
0-10 VAC |
| Humidity Range |
0-100% RH |
| Operating Temperature |
-40-212 °F, -40-100 °C |
| Function |
Dew Point, Humidity, Temperature |
| Approvals |
CE |
| Comments |
IP65 Body,IP20 Probe, Duct Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESTHD50VM
Carlo Gavazzi HVAC Sensors, EST Series