Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi HVAC Sensors, EST Series
ESTHW50V
Carlo Gavazzi HVAC Sensors, EST Series
TEMP RH WALL TX VOLTAGE OUTPUT
This item cannot be canceled or returned
Description
TEMP RH WALL TX VOLTAGE OUTPUT
Specifications
Specifications
| Manufacturer Part Number |
ESTHW50V |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
EST |
| Family Series |
Carlo Gavazzi HVAC Sensors, EST Series |
| Description |
TEMP RH WALL TX VOLTAGE OUTPUT |
| Application |
Air Conditioning, HVAC, Ventilation Control |
| Output |
0-10 VAC |
| Humidity Range |
0-100% RH |
| Operating Temperature |
32-122 °F, 0-50 °C |
| Function |
Humidity, Temperature |
| Approvals |
CE |
| Comments |
IP54 Housing,IP20 Probe, Wall Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESTHW50V
Carlo Gavazzi HVAC Sensors, EST Series