ESUF75

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESUF75

Appleton Fittings, ESU Series

ESUF75

Appleton Fittings, ESU Series
SEALING UNILET 3/4 FEMALE
MFG Item Number
ESUF75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, ESU Series
Item #
ESUF75
SEALING UNILET 3/4 FEMALE

ESU Series Information

Appleton ESU 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number ESUF75
Manufacturer Appleton
Product Series ESU
Family Series Appleton Fittings, ESU Series
Description UNILETS ESU Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 3/4 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Connection: Tapered FNPT, Turning Radius: 1-1/
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 3/4 "
Turning Radius 1.25 "
Material Iron
Composition Metallic
Hazardous Location Yes
Net Weight 1.315 lbs
Gross Weight 1.315 lbs