Series Information
| Manufacturer Part Number | ESV14-ESV18-Q |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | StrongHold ESV14-ESV18-Q Contractor Grade Vinyl Insulated Step-Down Butt Splices are a reliable and economical option that withstand a wide range of general-purpose applications. They are designed to splice two solid or stranded wires together to repair |
| Terminal Type | Splice - Butt |
| Wire Size Range | 22-14 AWG |
| Insulated | Insulated |
| Insulation Material | Vinyl |
| Color | Blue |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 167 °F |
| Net Weight | 0.0006 lbs |
| Gross Weight | 0.004 lbs |