Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESV14BX-L

Panduit Terminals

ESV14BX-L

Panduit Terminals
StrongHold ESV14BX-L Butt Splice
MFG Item Number
ESV14BX-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Series
Item #
ESV14BX-L
StrongHold ESV14BX-L Butt Splice

Series Information

Specifications

Specifications
Manufacturer Part Number ESV14BX-L
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Butt Splice, Vinyl Insulated, 16 - 14 AWG, Blue.
Terminal Type Butt Connector
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs