ESW-B12D15H-R30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESW-B12D15H-R30

WEG Electric Soft Starters

ESW-B12D15H-R30

WEG Electric Soft Starters
Enclosed Starter, 3PH, 7.5HP @
MFG Item Number
ESW-B12D15H-R30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
ESW-B12D15H-R30
Enclosed Starter, 3PH, 7.5HP @

Series Information

Specifications

Specifications
Manufacturer Part Number ESW-B12D15H-R30
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description Enclosed Starter, 3PH, 7.5HP @ 460VAC, 8-12.5A Range, 120VAC Coil, HOA+Reset, Type 1 Metal Box
Nominal Load Voltage 600 VAC
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 12 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Non-Combination
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 1
Approvals cULus
Net Weight 5.808 lbs
Gross Weight 5.808 lbs