Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WEG Electric Starters, ESW Series
ESW-B38V24E-R35
WEG Electric Starters, ESW Series
Enclosed Starter, 3PH, 25HP @
MFG Item Number
ESW-B38V24E-R35
This item cannot be canceled or returned
Description
Enclosed Starter, 3PH, 25HP @
Adjustable Trip Current Phase Loss Sensitivity Protection Metallic Type 1 Enclosure The ESW series offers non‑reversing and non‑combination magnetic starters up to 75HP at 460Vac (105A). Featuring components that meet IEC design standards and UL horsepower ratings, incorporating WEG contactors and overload relays, the magnetic starters are ideal to protect and operate motors, ensuring smooth operation year‑after year.
Specifications
Specifications
Manufacturer Part Number
ESW-B38V24E-R35
Manufacturer
WEG Electric
Product Series
ESW
Family Series
WEG Electric Starters, ESW Series
Description
Enclosed Starter, 3PH, 25HP @ 460VAC, 32-40A Range, 208-240VAC Coil, Type 1 Metal Box
Style
Enclosed
Industry Standard
NEMA
Voltage
208-240 VAC
Nominal Voltage
208 VAC, 240 VAC
Current Rating
38 A
Overload Type
Bimetallic
Mounting
Surface
Approvals
cULus
Net Weight
5.808 lbs
Gross Weight
5.808 lbs
ESW-B38V24E-R35
WEG Electric Starters, ESW Series