ESW-B9D15H-R28

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESW-B9D15H-R28 WEG Electric Soft Starters, Enclosed Starter, 3PH, 5HP @ 460VAC,

MFG Item Number
ESW-B9D15H-R28

ESW-B9D15H-R28 WEG Electric Soft Starters, Enclosed Starter, 3PH, 5HP @ 460VAC,

MFG Item Number
ESW-B9D15H-R28
More specs
This item cannot be canceled or returned

Obsolete

Description

Soft Starters, Series
Item #
ESW-B9D15H-R28
Enclosed Starter, 3PH, 5HP @ 460VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number ESW-B9D15H-R28
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description Enclosed Starter, 3PH, 5HP @ 460VAC, 5.6-8.0A Range, 120VAC Coil, HOA+Reset, Type 1 Metal Box
Nominal Load Voltage 600 VAC
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 9 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Non-Combination
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 1
Approvals cULus
Net Weight 5.808 lbs
Gross Weight 5.808 lbs