ESW-B9D39E-R23
WEG Electric Starters, ESW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESW-B9D39E-R23

WEG Electric Starters, ESW Series

ESW-B9D39E-R23

WEG Electric Starters, ESW Series
Enclosed Starter, 3PH, 0.5HP @
MFG Item Number
ESW-B9D39E-R23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, ESW Series
Item #
ESW-B9D39E-R23
Enclosed Starter, 3PH, 0.5HP @

ESW Series Information

  • Adjustable Trip Current
  • Phase Loss Sensitivity Protection
  • Metallic Type 1 Enclosure
The ESW series offers non‑reversing and non‑combination magnetic starters up to 75HP at 460Vac (105A). Featuring components that meet IEC design standards and UL horsepower ratings, incorporating WEG contactors and overload relays, the magnetic starters are ideal to protect and operate motors, ensuring smooth operation year‑after year.

Specifications

Specifications
Manufacturer Part Number ESW-B9D39E-R23
Manufacturer WEG Electric
Product Series ESW
Family Series WEG Electric Starters, ESW Series
Description Enclosed Starter, 3PH, 0.5HP @ 460VAC, 0.8-1.2A Range, 480VAC Coil, Type 1 Metal Box
Style Enclosed
Industry Standard NEMA
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 9 A
Overload Type Bimetallic
Mounting Surface
Approvals cULus
Net Weight 5.5 lbs
Gross Weight 5.5 lbs