ESWC-150T5A9-RE7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESWC-150T5A9-RE7 WEG Electric Soft Starters, Combination Starter, 3PH, 150HP,

MFG Item Number
ESWC-150T5A9-RE7

ESWC-150T5A9-RE7 WEG Electric Soft Starters, Combination Starter, 3PH, 150HP,

MFG Item Number
ESWC-150T5A9-RE7
More specs
This item cannot be canceled or returned

Obsolete

Description

Soft Starters, Series
Item #
ESWC-150T5A9-RE7
Combination Starter, 3PH, 150HP,

Series Information

Specifications

Specifications
Manufacturer Part Number ESWC-150T5A9-RE7
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description Combination Starter, 3PH, 150HP, 50-250A Range, 600V Pri/120V Sec Transformer, Type 4 Metal Box
Nominal Load Voltage 575 VAC
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 150 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Rotary Breaker Disconnect
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4
Approvals UL
Net Weight 116 lbs
Gross Weight 116 lbs