ESWC-150TM1C9-RE7
WEG Electric Soft Starters, ESWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESWC-150TM1C9-RE7

WEG Electric Soft Starters, ESWC Series

ESWC-150TM1C9-RE7

WEG Electric Soft Starters, ESWC Series
STANDARD PANEL ESWC-150TM1C9-RE7
MFG Item Number
ESWC-150TM1C9-RE7
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Soft Starters, ESWC Series
Item #
ESWC-150TM1C9-RE7
STANDARD PANEL ESWC-150TM1C9-RE7

ESWC Series Information

ESWC full voltage non‑reversing combination starters represent a competitive alternative to the traditional NEMA starters by offering: reduced overall dimensions, yet providing reasonable internal wiring space, rotary through‑the‑door disconnect instead of the traditional flange operator, UL/CSA approved performance in more compact components. With MCCB Disconnect.

Specifications

Specifications
Manufacturer Part Number ESWC-150TM1C9-RE7
Manufacturer WEG Electric
Product Series ESWC
Family Series WEG Electric Soft Starters, ESWC Series
Description STANDARD PANEL ESWC-150TM1C9-RE7
Current Rating 150 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Rotary Breaker Disconnect
Overload Protection Yes
Approvals cULus
Net Weight 116 lbs
Gross Weight 116 lbs