Obsolete
Series Information
| Manufacturer Part Number | ESWC-25T5A9-RE4 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Soft Starters |
| Description | Combination Starter, 3PH, 20HP, 8-40A Range, 600V Pri/120V Sec Transformer, Type 4 Metal Box |
| Nominal Load Voltage | 575 VAC |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 25 A |
| Operating Temperature | -4-140 °F |
| Bypass | No |
| Combination Type | Rotary Breaker Disconnect |
| Overload Protection | Yes |
| Enclosure | Yes |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4 |
| Approvals | UL |
| Net Weight | 38 lbs |
| Gross Weight | 38 lbs |