ESWF-65T04N4-D20
WEG Electric Starters, ESWF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESWF-65T04N4-D20

WEG Electric Starters, ESWF Series

ESWF-65T04N4-D20

WEG Electric Starters, ESWF Series
Combination Starter, 3PH, 30HP @
MFG Item Number
ESWF-65T04N4-D20
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Starters, ESWF Series
Item #
ESWF-65T04N4-D20
Combination Starter, 3PH, 30HP @

ESWF Series Information

ESWF full voltage non‑reversing combination starters represent a competitive alternative to the traditional NEMA starters by offering: reduced overall dimensions, yet providing reasonable internal wiring space, rotary through‑the‑door disconnect instead of the traditional flange operator, and UL/CSA approved performance in more compact components.

Specifications

Specifications
Manufacturer Part Number ESWF-65T04N4-D20
Manufacturer WEG Electric
Product Series ESWF
Family Series WEG Electric Starters, ESWF Series
Description Combination Starter, 3PH, 30HP @ 460VAC, 40-50A Range, 480V Pri/120V Sec Transformer, Type 4 Metal Box
Style Enclosed
Industry Standard NEMA
Voltage 120 VAC, 480 VAC
Nominal Voltage 120 VAC, 480 VAC
Current Rating 65 A
Overload Type Bimetallic
Mounting Surface
On/Off Switch Yes
Approvals cULus
Net Weight 1 lb
Gross Weight 1 lb