ESWF-9V24N3-D10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESWF-9V24N3-D10 WEG Electric Soft Starters, FVNR 5HP/460 F 3R 240

MFG Item Number
ESWF-9V24N3-D10

ESWF-9V24N3-D10 WEG Electric Soft Starters, FVNR 5HP/460 F 3R 240

MFG Item Number
ESWF-9V24N3-D10
More specs
This item cannot be canceled or returned

Obsolete

Description

Soft Starters, Series
Item #
ESWF-9V24N3-D10
FVNR 5HP/460 F 3R 240

Series Information

Specifications

Specifications
Manufacturer Part Number ESWF-9V24N3-D10
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description FVNR 5HP/460 F 3R 240
Nominal Load Voltage 575 VAC
Voltage 208-240 VAC
Nominal Voltage 208 VAC, 240 VAC
AC Voltage 208-240 VAC
Current Rating 9 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Rotary Breaker Disconnect
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 1 lb
Gross Weight 1 lb