ESWS-25V18E-RM34

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESWS-25V18E-RM34 WEG Electric Soft Starters, Enclosed Starter, Single-Phase 2.0

MFG Item Number
ESWS-25V18E-RM34

ESWS-25V18E-RM34 WEG Electric Soft Starters, Enclosed Starter, Single-Phase 2.0

MFG Item Number
ESWS-25V18E-RM34
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
ESWS-25V18E-RM34
Enclosed Starter, Single-Phase 2.0

Series Information

Specifications

Specifications
Manufacturer Part Number ESWS-25V18E-RM34
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description Enclosed Starter, Single-Phase 2.0
Nominal Load Voltage 230 VAC
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 25 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Non-Combination
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs