Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Soft Starters, ESWS Series
ESWS-B18D15H-RM31
WEG Electric Soft Starters, ESWS Series
ENCLOSED STARTER ESWS-B18D15H-RM31
MFG Item Number
ESWS-B18D15H-RM31
This item cannot be canceled or returned
Description
Soft Starters, ESWS Series
ENCLOSED STARTER ESWS-B18D15H-RM31
Specifications
Specifications
| Manufacturer Part Number |
ESWS-B18D15H-RM31 |
| Manufacturer |
WEG Electric |
| Product Series |
ESWS |
| Family Series |
WEG Electric Soft Starters, ESWS Series |
| Description |
ENCLOSED STARTER ESWS-B18D15H-RM31 |
| Nominal Load Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Current Rating |
18 A |
| Operating Temperature |
-4-140 °F |
| Bypass |
No |
| Combination Type |
Non-Combination |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cULus |
| Net Weight |
5.808 lbs |
| Gross Weight |
5.808 lbs |
ESWS-B18D15H-RM31
WEG Electric Soft Starters, ESWS Series