ESWX-105V18E79-R43

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESWX-105V18E79-R43 WEG Electric Soft Starters, XP STRTR N79 60HP@460V 120VCoi

MFG Item Number
ESWX-105V18E79-R43

ESWX-105V18E79-R43 WEG Electric Soft Starters, XP STRTR N79 60HP@460V 120VCoi

MFG Item Number
ESWX-105V18E79-R43
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
ESWX-105V18E79-R43
XP STRTR N79 60HP@460V 120VCoi

Series Information

Specifications

Specifications
Manufacturer Part Number ESWX-105V18E79-R43
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description XP STRTR N79 60HP@460V 120VCoi
Nominal Load Voltage 575 VAC
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 105 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Rotary Breaker Disconnect
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 7, NEMA 9
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb