ESWX-105V47A79-R44

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ESWX-105V47A79-R44 WEG Electric Soft Starters, XP STRTR N79 75HP@460V 460VCoi

MFG Item Number
ESWX-105V47A79-R44

ESWX-105V47A79-R44 WEG Electric Soft Starters, XP STRTR N79 75HP@460V 460VCoi

MFG Item Number
ESWX-105V47A79-R44
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
ESWX-105V47A79-R44
XP STRTR N79 75HP@460V 460VCoi

Series Information

Specifications

Specifications
Manufacturer Part Number ESWX-105V47A79-R44
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description XP STRTR N79 75HP@460V 460VCoi
Nominal Load Voltage 460 VAC
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 105 A
Operating Temperature -4-140 °F
Bypass No
Combination Type Rotary Breaker Disconnect
Overload Protection Yes
Enclosure Yes
NEMA Rating NEMA 7, NEMA 9
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb